• The item cannot be ordered due to missing prices.

Pair of carbide top jaws 120

Article no.: 360136 120

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for type 120
    Jaw width b 120 mm
    Clamping range B - A 106 mm - 132 mm
    Carriage height C 60 mm
    suitable for colour code ZC120
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 360136 120
    EAN / GTIN 4045197680808
    Manufacturer number 360136 120

    Description

    Version:

    Clamping height = 4 mm.

    Material:

    Tool steel with brief exposure nitriding.

    Suitable for:

    Centring vice No. 360130360134.

    Supplied with:

    Fastening screw.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Pair of carbide top jaws  120

    Pair of carbide top jaws 120

    Carriage height C 60 57
    Jaw width b 120 120
    for type 120 120
    suitable for colour code ZC120 ZC120
    Clamping range B - A 106 ;132 7 ;107
    Type of product Vice jaws Vice jaws

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart