• The item cannot be ordered due to missing prices.

Top jaw, smooth, for type: 50

Article no.: 363012 50

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 50 mm
Jaw height h 24 mm
Height h1 3 mm
Height h2 11 mm
Jaw length l 40 mm
Length l1 3 mm
Weight 0.22 kg
suitable for colour code Xtric 50
Type of product Vice jaws

Identification & Classification

Article number 363012 50
EAN / GTIN 4062406355562
Manufacturer number 363012 50
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Jaws with a smooth step.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart