{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 40 mm | |
b1 | 80 mm | |
Jaw height h | 28 mm | |
Height h1 | 3 mm | |
Height h2 | 13 mm | |
Length l1 | 3 mm | |
Weight | 0.35 kg | |
suitable for colour code | Xtric 80 | |
Type of product | Vice jaws |
Article number | 363012 40C | |
EAN / GTIN | 4062406221348 | |
Manufacturer number | 363012 40C |