{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 125 mm | |
suitable for colour code | HD-HOLEX | |
Type of product | Vice jaws |
Article number | 362030 125 | |
EAN / GTIN | 4045197315540 | |
Manufacturer number | 362030 125 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Clamping jaw with stepped upper edge 125 mm |
||
Jaw width b | 124.4 | |
Jaw height h | 39.5 | |
Jaw length l | 92 | |
for jaw width | 125 | |
for type | 125 | |
suitable for colour code | HD-HOLEX | HOLEX NC |
Type of product | Vice jaws | Vice jaws |