{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of jaws | 1 | |
for type | 125 | |
Jaw width b | 124.4 mm | |
Jaw height h | 39.5 mm | |
Jaw length l | 92 mm | |
suitable for colour code | HOLEX NC | |
Type of product | Vice jaws |
Article number | 360572 125 | |
EAN / GTIN | 4062406565626 | |
Manufacturer number | 360572 125 |
This article |
Recommendations |
|
---|---|---|
Unstepped jaw fixed 125 |
||
Jaw width b | 124.4 | |
Jaw height h | 39.5 | |
Jaw length l | 92 | |
for jaw width | 125 | |
for type | 125 | |
suitable for colour code | HOLEX NC | HD-HOLEX |
Type of product | Vice jaws | Vice jaws |