• The item cannot be ordered due to missing prices.

Base jaw fixed, for type: 160

Article no.: 361520 160

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 160.4 mm
Jaw height h 49.8 mm
Jaw length l 104 mm
for type 160
suitable for colour code TC; LC; HiPo; NC8; HOLEX NC
Type of product Vice jaws

Identification numbers & Classifications

Article number 361520 160
EAN / GTIN 4250364401166
Manufacturer number 6921704005731

Description

Version:

Fixed jaw.

Application:

Material:

Hardened steel, ground surfaces.

Suitable for:

NC8, Garant-NC, Titan.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart