• The item cannot be ordered due to missing prices.

Base jaw fixed 125

Article no.: 361520 125

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 124.4 mm
    Jaw height h 39.5 mm
    Jaw length l 88 mm
    for type 125
    suitable for colour code TC; HiPo; LC; LC-GARANT; Titan; Titan2/TitanSense; LCV125G; NC8; HOLEX NC
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361520 125
    EAN / GTIN 4250364401159
    Manufacturer number 6921684005731

    Description

    Version:

    Fixed jaw.

    Application:

    Material:

    Hardened steel, ground surfaces.

    Suitable for:

    NC8, Garant-NC, Titan.

    Supplied with:

    Fastening screws.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart