{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 160 mm | |
Jaw height h | 50 mm | |
Height h1 | 25 mm | |
Jaw length l | 104 mm | |
Length l1 | 54 mm | |
for type | 160 | |
suitable for colour code | TC; LC; HiPo; NC8; Titan2/TitanSense; HOLEX NC | |
Type of product | Vice jaws |
Article number | 361420 160 | |
EAN / GTIN | 4250364401128 | |
Manufacturer number | 6921704006731 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stepped jaw fixed 160 |
|||
Jaw width b | 160 mm | 160 mm | 160 mm |
Jaw height h | 50 mm | 49.8 mm | 49.8 mm |
Jaw length l | 104 mm | 96 mm | 104 mm |
Height h1 | 25 mm | 25 mm | 25 mm |
Length l1 | 54 mm | 64 mm | 54 mm |
suitable for colour code | TC; LC; HiPo; NC8; Titan2/TitanSense; HOLEX NC | HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense | HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense |
Type of product | Vice jaws | Vice jaws | Vice jaws |