• The item cannot be ordered due to missing prices.

Stepped jaw fixed 160

Article no.: 360469 160

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 160 mm
Jaw height h 49.8 mm
Height h1 25 mm
Jaw length l 104 mm
Length l1 54 mm
suitable for colour code HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense
Type of product Vice jaws

Identification numbers & Classifications

Article number 360469 160
EAN / GTIN 4045197777959
Manufacturer number 360469 160

Description

Application:

Accepts all high pressure jaws No. 362390362600.

Material:

Hardened steel, ground surfaces.

Suitable for:

NC high pressure vices No. 360400; 360465; 360500; 360510; 361301.

Downloads & documents

Compare with similar products

This article


Recommendations


Stepped jaw fixed 160

Stepped jaw fixed 160

Jaw width b 160 mm 160 mm
Jaw height h 49.8 mm 49.8 mm
Jaw length l 104 mm 96 mm
Height h1 25 mm 25 mm
Length l1 54 mm 64 mm
suitable for colour code HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense
Type of product Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart