{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 160.4 mm | |
Jaw height h | 49.8 mm | |
Height h1 | 25 mm | |
Jaw length l | 114 mm | |
Length l1 | 64 mm | |
suitable for colour code | TitanSense | |
Type of product | Vice jaws |
Article number | 361347 160 | |
EAN / GTIN | 4250364402989 | |
Manufacturer number | 6921844050031 |
This article |
Recommendations |
||
---|---|---|---|
Stepped jaw for gripp inserts movable 160 |
|||
Jaw width b | 160.4 mm | 160 mm | 160 mm |
Jaw height h | 49.8 mm | 49.8 mm | 49.8 mm |
Jaw length l | 114 mm | 96 mm | 104 mm |
Height h1 | 25 mm | 25 mm | 25 mm |
Length l1 | 64 mm | 64 mm | 54 mm |
suitable for colour code | TitanSense | HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense | HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense |
Type of product | Vice jaws | Vice jaws | Vice jaws |