• The item cannot be ordered due to missing prices.

5-axis vice TeleCentric, Type: 70M

Article no.: 361255 70M

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TeleCentric
Version Zero-point clamping system
Clamping range S1 49 mm - 150 mm
Clamping range S2 99 mm - 200 mm
Length L 351 mm
Base body height c 168.9 mm
Width B 94 mm
Slot width n H7 20 mm
Height h 27.1 mm
Clamping force up to maximum 30 kN
maximum torque 45 Nm
Weight 19.5 kg
Width across flats 14 mm
Colour code for suitable accessories TeleCentric
Type of product Machine vice

Identification numbers & Classifications

Article number 361255 70M
EAN / GTIN 4250364403047
Manufacturer number 6921548000155

Description

Version:

  • Optimum for use on 5-axis machining centres.
  • Conventional clamping and gripper clamping can be performed.
  • Telescopic spindles and obstructive contours remain unchanged.
  • Simple centre-reference programming with no displacement of the zero point.
  • Accessibility of the workpiece irrespective of the clamping span.
  • Symmetrical design = workpiece remains central and parallel - the dimensions of the material are distributed symmetrically.
  • Thanks to the quick-release fastening, pairs of jaws can be changed within 10 seconds.
  • Constant clamping force thanks to the low-maintenance telescopic spindle.
  • Supplied as standard with 25H6 M10 mounting holes for zero-point clamping system with 200 mm pitch.
  • Integral scaled ring for fine adjustment of the centre position.
  • Clamping force 30 kN at 45 Nm linear.

Supplied with:

Hand crank, Quick Start Guide.

Optional extras:

Torque wrench No. 656050 size 120, hexagon screwdriver bit No. 643330 size 14, top jaws No. 361258361264, clamp No. 360750 size 125/160, alignment and fixing set No. 360530, clamping stud No. 360025 size 25M10 or 25M10/138.
Top jaws No. 361258361260, clamps No. 360750 size 125/160, alignment and fixing set No. 360530, clamping stud No. 360025 size 25M10 or 25M/138.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart