{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TeleCentric | |
Version | Zero-point clamping system | |
Clamping range S1 | 16 mm - 85 mm | |
Clamping range S2 | 66 mm - 135 mm | |
Length L | 286 mm | |
Base body height c | 168.9 mm | |
Width B | 94 mm | |
Slot width n H7 | 20 mm | |
Height h | 27.1 mm | |
Clamping force up to maximum | 30 kN | |
maximum torque | 45 Nm | |
Weight | 17.5 kg | |
Width across flats | 14 mm | |
Colour code for suitable accessories | TeleCentric | |
Type of product | Machine vice |
Article number | 361255 70K | |
EAN / GTIN | 4250364403030 | |
Manufacturer number | 6921548000055 |