• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Vee front jaw, for type: 63

Article no.: 361148 63

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 63 mm
Jaw height h 25 mm
Height h2 12.5 mm
Jaw length l 19.8 mm
Dmin 8 mm
Dmax 47 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification & Classification

Article number 361148 63
EAN / GTIN 4045197849304
Manufacturer number 361148 63
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For clamping cylindrical components.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Note:

Matching counter-jaw with identical height No. 361149.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart