• The item cannot be ordered due to missing prices.

Vee front jaw 125

Article no.: 361148 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 25 mm
Height h2 12.5 mm
Jaw length l 19.8 mm
Dmin 8 mm
Dmax 47 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361148 125
EAN / GTIN 4045197809612
Manufacturer number 361148 125

Description

Application:

For clamping cylindrical components.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Note:

Matching counter-jaw with identical height No. 361149.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart