• The item cannot be ordered due to missing prices.

Spindle, Type: TR14I

Article no.: 361119 TR14I

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
External ⌀ D 34 mm
AF1 10
AF2 27
Length L 201.1 mm
suitable for colour code Xpent0
Type of product Spindle

Identification numbers & Classifications

Article number 361119 TR14I
EAN / GTIN 4045197953377
Manufacturer number 361119 TR14I

Description

Version:

Trapezoidal spindle for optimal force transfer.
The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Application:

TR14 and TR16 for external clamping, TR14I and TR16I for internal clamping.

Suitable for:

Clamping modules No. 361105361110.

Optional extras:

Spindle extensions No. 361120, torque wrench No. 656050 120.

Note:

Spare parts for spindles No. 361176, 361177 and 361178.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart