• The item cannot be ordered due to missing prices.

Centre jaw, for type: 2

Article no.: 361111 2

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 2 mm
Jaw width b 125 mm
Jaw height h 147.5 mm
Jaw length l 90 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361111 2
EAN / GTIN 4045197988904
Manufacturer number 361111 2

Description

Version:

The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Application:

For multiple clamping. Components of different lengths can also be clamped.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart