• The item cannot be ordered due to missing prices.

Mobile clamping module, for type: 2

Article no.: 361110 2

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Length L 126 mm
Width B 125 mm
Height H 174.5 mm
H1 147.5 mm
Weight 11 kg
suitable for colour code Xpent1-2
Type of product Spare part clamp

Identification numbers & Classifications

Article number 361110 2
EAN / GTIN 4045197809254
Manufacturer number 361110 2

Description

Version:

All functional faces hardened and ground.
The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Suitable for:

Base rails No. 361115, spindle No. 361119 and top jaws No. 361123361138.

Optional extras:

Hexagon screwdriver with T-handle No. 627424, size 5 and torque wrench No. 656050 size 120.

Note:

You will need a 5 AF screwdriver bit for spindle locking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart