• The item cannot be ordered due to missing prices.

Fixed clamping module, for type: 1

Article no.: 361105 1

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Length L 126 mm
Width B 125 mm
Height H 144.5 mm
H1 117.5 mm
Weight 9 kg
suitable for colour code Xpent1-2
Type of product Spare part clamp

Identification numbers & Classifications

Article number 361105 1
EAN / GTIN 4045197809223
Manufacturer number 361105 1

Description

Version:

All functional faces hardened and ground.
The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Suitable for:

Base rails No. 361115, spindle No. 361119 and top jaws No. 361123361138.

Optional extras:

Hexagon screwdriver with T-handle No. 627424, size 5 and torque wrench No. 656050 size 120.

Note:

You will need a hexagon screwdriver bit (type 0 = 8 AF, type 1, 1S+2 = 10 AF) for the attachment screws.
You will need a 5 AF screwdriver bit for spindle locking.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart