• The item cannot be ordered due to missing prices.

Unstepped jaw movable, Type: 160

Article no.: 360571 160

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of jaws 1
Jaw width b 160.4 mm
Jaw height h 49.8 mm
Jaw length l 114 mm
suitable for colour code HOLEX NC
Type of product Vice jaws

Identification numbers & Classifications

Article number 360571 160
EAN / GTIN 4062406564506
Manufacturer number 360571 160

Description

Material:

Steel hardened, nitrided, both sides smooth.

Suitable for:

NC high pressure vice No. 360565.

Supplied with:

Incl. fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart