{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of jaws | 1 | |
Jaw width b | 124.4 mm | |
Jaw height h | 39.5 mm | |
Jaw length l | 70 mm | |
suitable for colour code | HOLEX NC | |
Type of product | Vice jaws |
Article number | 360571 125 | |
EAN / GTIN | 4062406564490 |