• The item cannot be ordered due to missing prices.

ZeroClamp clamping pot self-locking, Type: Z138L

Article no.: 360045 Z138L

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Holding force M10 35 kN
Holding force M12 50 kN
Holding force M16 70 kN
Draw-in force 8 kN
Draw-in force with turbo 25 kN
Clamping pot ⌀ d 138 mm
Indexing hole available no
Radial compensation 0.1 mm
Repetition accuracy < 2.5 µm
Type of product Clamping pot

Identification numbers & Classifications

Article number 360045 Z138L
EAN / GTIN 4062406576110
Manufacturer number 360045 Z138L

Description

Version:

  • 6 bar compressed air connection required to unlock.
  • Radial compensation 0.1 mm.
  • Maximum pin retraction 1 mm.
  • Repetition accuracy < 2.5 μm.
  • All components made of stainless or corrosion-resistant steel.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Advantage:

  • Repetition accuracy < 2.5 μm.
  • Clearance is always zero thanks to HSK principle. (hollow shank taper)
  • Thermal symmetry through pre-loaded machine tapers. These equalise pitch inaccuracies towards zero point.
  • Only one type of clamping stud is required, which simplifies logistics.
  • 30% greater force/stroke volume than standard clamping pots. Clamping jaws motion is linear and does not need to be divided into rapid stroke and clamping stroke.
  • Blow-out function, turbo function and jaw position query.
  • No free pins or locating pins required, but still works the classic way with these types of pins.

Function:

A piston with recesses in the piston valve area that includes attachments arranged at an angle of 15° which engage in the valves.
Piston stroke motion moves the clamping jaws radially, locking the clamping stud by applying the spring force of the 14 locking springs.

Application:

For individual incorporation in the clamping system. For retrofitting on existing base plates for greater holding force.

Optional extras:

Clamping stud No. 360025 size 16M8, 16M10, 18M12, 18M16 and 25M10.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart