{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ZeroClamp | |
Type | 14014 | |
suitable for machine type | MAZAK VARIAX 500 | |
Clamping pot ⌀ | 120 mm | |
Number of clamping pots | 4 | |
⌀ A | 500 mm | |
Width B | 400 mm | |
Height H | 44 mm | |
Pitch S | 200 mm | |
Dimension across diagonals | no | |
Type of product | Baseplate |
Article number |
360014 14014
Copy |
|
EAN / GTIN |
4045197777188
Copy |
|
Manufacturer number |
360014 14014
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |