• The item cannot be ordered due to missing prices.

ZeroClamp clamping pot, Type: 138I-SET

Article no.: 360040 138I-SET

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Clamping pot No. 360040 138I
Clamping pot ⌀ d 138 mm
Indexing hole available yes
Type of product Clamping pot

Identification & Classification

Article number 360040 138I-SET
EAN / GTIN 4045197694737
Manufacturer number 360040 138I-SET
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All components made of stainless or corrosion-resistant steel.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For individual incorporation in the clamping system.

Supplied with:

Each with 4 clamping pots.
10 × adapters for the air line.
1.5 m air line.
1 × quick-release coupling No. 360019 size 10003.
1 × male coupling (suitable for quick-release coupling).

Note:

Supplied with drawings and installation instructions for configuring your own clamping system. 2-component epoxy resin may be used to fill in the milled slots.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart