• The item cannot be ordered due to missing prices.

Single clamping pot, Type: 138I

Article no.: 360026 138I

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Holding force 40 kN
Clamping pot ⌀ d 138 mm
Support ⌀ 160 mm
Indexing hole available yes
Height H 54 mm
Type of product Clamping pot

Identification numbers & Classifications

Article number 360026 138I
EAN / GTIN 4045197812803
Manufacturer number 360026 138I

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Supplied with:

1 × single clamping pot with support, 1 × coupling plug, 3 × clamping claws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart