{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ZeroClamp | |
Centre ⌀ D | 12 mm | |
Tolerance external ⌀ | k6 | |
Thread M1 external | M10 | |
Thread M2 external | M10 | |
suitable for clamping pot ⌀ | 120 mm | |
Type of product | Clamping studs |
Article number | 360025 12M10 | |
EAN / GTIN | 4045197373281 | |
Manufacturer number | 360025 12M10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |