• The item cannot be ordered due to missing prices.

T−nut with clamping screw 12/40 mm

Article no.: 360024 12/40

Select article variation and quantity

Slot width B / clamping thickness S (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ZeroClamp
    Thread M M10
    Clamping screw length 45 mm
    Slot width B 12 mm
    Clamping thickness S 40 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 360024 12/40
    EAN / GTIN 2050001853936
    Manufacturer number 360024 12/40

    Description

    Version:

    Socket-head screw with hexagon socket to DIN912, strength class 12.9.
    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart