• The item cannot be ordered due to missing prices.

T−nut with clamping screw 18/40 mm

Article no.: 360024 18/40

Select article variation and quantity

Slot width B / clamping thickness S (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Thread M M16
Clamping screw length 50 mm
Slot width B 18 mm
Clamping thickness S 40 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 360024 18/40
EAN / GTIN 2050001853967
Manufacturer number 360024 18/40

Description

Version:

Socket-head screw with hexagon socket to DIN912, strength class 12.9.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart