{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 130 mm | |
Width | 80 mm | |
can be tilted | yes | |
Type of product | Toolholder |
Article number | 358580 63 | |
EAN / GTIN | 4062406340315 | |
Manufacturer number | 358580 63 |