{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 145 mm | |
Width | 120 mm | |
can be tilted | yes | |
Type of product | Toolholder |
Article number | 358580 100 | |
EAN / GTIN | 4062406340339 | |
Manufacturer number | 358580 100 |