• The item cannot be ordered due to missing prices.

Slitting saw arbor 50 mm

Article no.: 345510 50

Product details

Technical Data

for saw blade ⌀ d1 50 mm
A 78 mm
Length L 136 mm
⌀ d2 13 mm
⌀ d3 25 mm
⌀ d4 24.5 mm
Type of product Slitting saw arbor

Identification numbers & Classifications

Article number 345510 50
EAN / GTIN 4045197698773
Manufacturer number 345510 50

Description

Version:

Precisely tempered, ground on the external and internal ⌀, shank to DIN 1835 B. Concentricity 0.01 mm. For side lock arbor with bore ⌀ (d3) 20 or 25 mm.

Application:

For holding slitting saws No. 175000179820 with ⌀ (d1 ) from 20 − 100 mm and saw blade thicknesses from 0.2 − 6 mm.

Supplied with:

Arbor, clamping screw and intermediate ring.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for saw blade ⌀ d1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart