• The item cannot be ordered due to missing prices.

Slitting saw arbor 40 mm

Article no.: 345510 40

Select article variation and quantity

for saw blade ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for saw blade ⌀ d1 40 mm
A 60 mm
Length L 110 mm
⌀ d2 10 mm
⌀ d3 20 mm
⌀ d4 19.5 mm
Type of product Slitting saw arbor

Identification numbers & Classifications

Article number 345510 40
EAN / GTIN 4045197698766
Manufacturer number 345510 40

Description

Version:

Precisely tempered, ground on the external and internal ⌀, shank to DIN 1835 B. Concentricity 0.01 mm. For side lock arbor with bore ⌀ (d3) 20 or 25 mm.

Application:

For holding slitting saws No. 175000179820 with ⌀ (d1 ) from 20 − 100 mm and saw blade thicknesses from 0.2 − 6 mm.

Supplied with:

Arbor, clamping screw and intermediate ring.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart