• The item cannot be ordered due to missing prices.

MT extension sleeve 1/1

Article no.: 343510 1/1

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 20 mm
    Overall length 145 mm
    Overhang dimension A 76 mm
    Type of product Extension sleeve

    Identification numbers & Classifications

    Article number 343510 1/1
    EAN / GTIN 4045197296405
    Manufacturer number 343510 1/1

    Description

    Version:

    External taper ground.
    Extension sleeve (with identical external and internal taper).

    Standard:

    Similar to DIN 2187.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart