• The item cannot be ordered due to missing prices.

MT extension sleeve 5/5

Article no.: 343510 5/5

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 63 mm
    Overall length 335 mm
    Overhang dimension A 172 mm
    Type of product Extension sleeve

    Identification numbers & Classifications

    Article number 343510 5/5
    EAN / GTIN 4045197296443
    Manufacturer number 343510 5/5

    Description

    Version:

    External taper ground.
    Extension sleeve (with identical external and internal taper).

    Standard:

    Similar to DIN 2187.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart