{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 3 mm - 16 mm | |
External ⌀ | 52 mm | |
Drill head length closed | 105 mm | |
Drill chuck taper | B 18 | |
largest drill chuck taper ⌀ | 17.431 mm | |
Type of product | Drill chuck keyless |
Article number | 341420 16/18 | |
EAN / GTIN | 4045197883278 | |
Manufacturer number | 341420 16/18 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck 16/18 |
||
External ⌀ | 52 mm | 50.5 mm |
Drill chuck taper | B 18 | B 18 |
Drill head length closed | 105 mm | 110.9 mm |
largest drill chuck taper ⌀ | 17.431 mm | 17.431 mm |
Clamping range | 3 mm - 16 mm | 3 mm - 16 mm |
Type of product | Drill chuck keyless | Drill chuck keyless |