{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0 mm - 10 mm | |
External ⌀ | 40 mm | |
Drill head length closed | 86 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341420 10/16 | |
EAN / GTIN | 4045197883230 | |
Manufacturer number | 341420 10/16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck 10/16 |
||
External ⌀ | 40 mm | 43 mm |
Drill chuck taper | B 16 | B 16 |
Drill head length closed | 86 mm | 92 mm |
largest drill chuck taper ⌀ | 15.733 mm | 15.733 mm |
Clamping range | 0 mm - 10 mm | 0 mm - 10 mm |
Type of product | Drill chuck keyless | Drill chuck keyless |