• The item cannot be ordered due to missing prices.

Synchro tool head for ER32 12 mm

Article no.: 338186 12

Select article variation and quantity

Tap shank ⌀ d2 (mm) Unit price incl. VAT
  • Through-coolant: yes, with max. 50 bar

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for tap shank ⌀ d2 DIN 371 M12
    for tap shank ⌀ d2 DIN 374/376 M16
    Overhang L1 37 mm
    Shank square 9 mm
    ⌀ D2 25 mm
    Through-coolant yes, with max. 50 bar
    Type of product Tapping adapter

    Identification numbers & Classifications

    Article number 338186 12
    EAN / GTIN 4062406103699
    Manufacturer number 338186 12

    Description

    Version:

    • Tapping and thread forming on machines with synchronised spindles.
    • Minimum Length Adjustment: +0.5mm / -0.2 mm.
    • Compensation for synchronisation errors, hence better thread quality and clear increase in tool life.
    • For collet chucks and driven tools to ISO 15488 (DIN 6499).
    • Suitable for left-hand and right-hand threads.

    Suitable for:

    ER synchro collet No. 338180.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart