• The item cannot be ordered due to missing prices.

Quick-change collet without safety slip clutch 28 mm

Article no.: 335440 28

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 28 mm
Tapping range M14 − M33
External ⌀ D 68 mm
Shank ⌀ d 48 mm
Connection length L 55.5 mm
Overhang length H 14 mm
Shank square 22 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335440 28
EAN / GTIN 4045197335968
Manufacturer number 335440 28

Description

Version:

Rigid quick-change tapping collets without safety clutch.

Application:

For use with disengaging tapping head.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart