{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 22 mm | |
Tapping range | M14 − M33 | |
External ⌀ D | 68 mm | |
Shank ⌀ d | 48 mm | |
Connection length L | 55.5 mm | |
Overhang length H | 14 mm | |
Shank square | 18 mm | |
Type of product | Quick-change collet |
Article number | 335440 22 | |
EAN / GTIN | 4045197335944 | |
Manufacturer number | 335440 22 |