{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread range | M5 − M20 | |
⌀ range of the 1st collets | 4.5 mm - 10 mm | |
⌀ range of the 2nd collets | 10 mm - 16 mm | |
maximum speed, advance | 750 min-1 | |
automatic stroke length | 22 mm | |
overall length | 244 mm | |
Body ⌀ | 85 mm | |
Tapered shank mount DIN 238 | B 22 | |
Weight | 3.7 kg | |
Type of product | Tapping head |
Article number | 333500 M5-20 | |
EAN / GTIN | 4045197312693 | |
Manufacturer number | EDM-R 520 3141-2522 |