{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread range | M3 − M12 | |
⌀ range of the 1st collets | 3.5 mm - 6.5 mm | |
⌀ range of the 2nd collets | 6.5 mm - 10 mm | |
maximum speed, advance | 1,100 min-1 | |
automatic stroke length | 15 mm | |
overall length | 176 mm | |
Body ⌀ | 70 mm | |
Tapered shank mount DIN 238 | B 16 | |
Weight | 1.7 kg | |
Type of product | Tapping head |
Article number | 333500 M3-12 | |
EAN / GTIN | 4045197312686 | |
Manufacturer number | EDM-R 312 3131-2516 |