{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 90 mm | |
Overall length L | 257.5 mm | |
Reach B | 128 mm | |
largest centre point ⌀ 60° A | 40 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 49.5 mm | |
maximum speed | 3,000 min-1 | |
for workpiece weight | 2,000 kg | |
Type of product | Centring drill |
Article number | 320675 5 | |
EAN / GTIN | 5907412202730 | |
Manufacturer number | 800006625 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Lightweight revolving lathe centre, Morse taper: 5 |
|||||||
for workpiece weight | 2,000 kg | 1,000 kg | 1,200 kg | 2,000 kg | 1,500 kg | 2,000 kg | 2,000 kg |
Body ⌀ D | 90 mm | 92 mm | 78 mm | 78 mm | 88 mm | 88 mm | 96 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm | 0.005 mm | 0.006 mm | 0.006 mm | 0.005 mm |
Morse taper | MK5 | MK5 | MK5 | MK5 | MK5 | MK5 | MK5 |
Reach B | 128 mm | 146 mm | 132 mm | 118 mm | 143 mm | 128.5 mm | 134 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |