• The item cannot be ordered due to missing prices.

Lever-lock boring bar right-hand, PSC, Shank ⌀ / insert size − A dimension: 40/15-110mm

Article no.: 320405 40/15-110

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 15
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 110 mm
Usable length LN 90 mm
Minimum pre-drill ⌀ D1 min 40 mm
Axis tip distance f 22 mm
suitable indexable insert DN.. 1506..
Spare part P05
Setting angle κ 107.5 degrees
Type of product boring bar holder

Identification & Classification

Article number 320405 40/15-110
EAN / GTIN 2050001715470
Manufacturer number PS4.PDF.RQB.110

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart