{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Plattengröße | 15 | |
Adapter | PSC | |
Einsatzart | right-hand | |
Arbor standard | ISO 26623-1 | |
Innenkühlung | yes | |
Overhang dimension A | 180 mm | |
Usable length LN | 158 mm | |
Minimum pre-drill ⌀ D1 min | 50 mm | |
Axis tip distance f | 27 mm | |
passende Wendeschneidplatte | DN.. 1506.. | |
Ersatzteil | P05 | |
Setting angle κ | 107.5 degrees | |
Type of product | boring bar holder |
Article number | 320405 63/15-180 | |
EAN / GTIN | 2050001715791 | |
Manufacturer number | PS6.PDF.RQC.180 |