• The item cannot be ordered due to missing prices.

BMT boring bar toolholder 55/E

Article no.: 319888 55/E

Select article variation and quantity

BMT Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Z 58 mm
x 85 mm
l1 115 mm
da 32 mm
L1 64 mm
L2 64 mm
L3 22 mm
h1 85 mm
Suitable machines Emag VL, Emag VT
Type of product Steel toolholder

Identification numbers & Classifications

Article number 319888 55/E
EAN / GTIN 4045197877451
Manufacturer number 319888 55/E

Description

Version:

For internal and external cooling.
High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Spring-mounted pressure pad for uniform clamping of the turning tools. Perfectly matched for the respective lathe. With secured ball injection nozzles up to 80 bar. Burnished for better corrosion protection.

Application:

For internal machining with boring bar holder or indexable drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart