• The item cannot be ordered due to missing prices.

BMT boring bar toolholder 40

Article no.: 319888 40

Select article variation and quantity

BMT Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Z 65 mm
    x 100 mm
    l1 125 mm
    da 32 mm
    L1 70 mm
    L2 62 mm
    L3 10 mm
    h1 78 mm
    Suitable machines Mori NZ, Mori NT, CTX310-BMT
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 319888 40
    EAN / GTIN 4045197877437
    Manufacturer number 319888 40

    Description

    Version:

    For internal and external cooling.
    High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Spring-mounted pressure pad for uniform clamping of the turning tools. Perfectly matched for the respective lathe. With secured ball injection nozzles up to 80 bar. Burnished for better corrosion protection.

    Application:

    For internal machining with boring bar holder or indexable drills.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart