This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Toolholder with taper arbor Form F, VDI 30, for MT shank: 3

Article no.: 319740 3

Select article variation and quantity

for MT shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape F
for Morse taper shank 3
VDI size VDI 30
h1 28 mm
h2 30 mm
Collar ⌀ d2 68 mm
d3 23.825 mm
l1 66 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319740 3
Manufacturer number 319740 3

Description

Application:

For tools with MT shank.

Standard:

DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart