{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | F | |
for Morse taper shank | 2 | |
VDI size | VDI 30 | |
h1 | 28 mm | |
h2 | 30 mm | |
Collar ⌀ d2 | 68 mm | |
d3 | 17.78 mm | |
l1 | 27 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI tool arbor |
Article number | 319740 2 | |
Manufacturer number | 319740 2 |