• The item cannot be ordered due to missing prices.

ER collet chuck Form E4 40

Article no.: 319515 40

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
for ER collets 40
VDI size VDI 40
suitable collets 472 E (ER 40)
Clamping range d2 3 mm - 26 mm
d6 83 mm
d10 63 mm
l3 22 mm
l8 61 mm
l9 75 mm
Colour code for VDI shanks VDI 40
Type of product VDI collet chuck

Identification numbers & Classifications

Article number 319515 40
EAN / GTIN 4062406423087
Manufacturer number 319515 40

Description

Application:

Mainly for drilling and centring.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart