• The item cannot be ordered due to missing prices.

ER collet chuck Form E4 32

Article no.: 319515 32

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape E
    for ER collets 32
    VDI size VDI 40
    suitable collets 470 E (ER 32)
    Clamping range d2 2 mm - 20 mm
    d6 83 mm
    d10 50 mm
    l3 22 mm
    l8 49 mm
    l9 62 mm
    Colour code for VDI shanks VDI 40
    Type of product VDI collet chuck

    Identification numbers & Classifications

    Article number 319515 32
    EAN / GTIN 4062406423070
    Manufacturer number 319515 32

    Description

    Application:

    Mainly for drilling and centring.

    Standard:

    ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart