{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 40 mm | |
Length compensation by compression | 7 mm | |
Length compensation by tension | 7 mm | |
Chuck outside ⌀ D | 38 mm | |
Overhang L | 61.5 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tapping chuck |
Article number | 319445 40 | |
EAN / GTIN | 4045197959669 | |
Manufacturer number | 319445 40 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck M3 − M12 40 mm |
||
Overhang L | 61.5 | 86 |
Colour code for VDI shanks | VDI 40 | VDI 40 |
Chuck outside ⌀ D | 38 | 54 |
Length compensation by compression | 7 | 12 |
Length compensation by tension | 7 | 12 |
Shank ⌀ D1 | 40 | 40 |
Type of product | VDI tapping chuck | VDI tapping chuck |